Skip Content

DG
CHANNELLOCK

Torx® Screwdriver Set, Acetate, Number of Pieces: 5

  • Item # 38RW66
  • My Part #
  • Mfr. Model # TS-5A
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdriver Set,Torx(R),5 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Screwdriver Set
  • Screwdriver Tip Style Torx(R)
  • Tip Style Group Torx(R)
  • Tip Size T10,T15,T20
  • Handle Material Acetate
  • Shank Length 3" to 4"
  • Includes Torx(R) T10 x 3", T15 x 3", T20 x 3", T25 x 3", T30 x 4"
  • Tether Capable Not Tether Capable
  • ESD Safe No
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Handle Design Fluted
  • Number of Pieces 5
  • Shank Shape Round
  • Shank Material Steel
  • Finish Black Oxide
  • Standards ASME B107
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.