Skip Content

 
CHANNELLOCK

Tongue and Groove Pliers

Tongue and Groove Pliers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tongue and Groove Plier 
  • Adjustment Type Groove Joint 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Plier Jaw Style
Please Select
Handle Type
Please Select
Overall Length
Please Select
Max. Jaw Opening
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Plier Jaw Style
Handle Type
Overall Length
Max. Jaw Opening
Price
Qty
Please use Qty box to add item(s) to cart.
414
Nutbuster(R)
Dipped
13-1/2"
2"

$47.95 / each

Enter location to check availability
Catalog Page #  1059 

Price $47.95 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Nutbuster(R)
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 13-1/2"
  • Max. Jaw Opening 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
307
Nutbuster(R)
Dipped
7"
5/8"

$21.34 / each

Enter location to check availability
Catalog Page #  1059 

Price $21.34 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Nutbuster(R)
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 7"
  • Max. Jaw Opening 5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
410
Nutbuster(R)
Dipped
9-1/2"
1-1/8"

$29.55 / each

Enter location to check availability
Catalog Page #  1059 

Price $29.55 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Nutbuster(R)
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 9-1/2"
  • Max. Jaw Opening 1-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
415
Smooth Jaw
Dipped
10"
2"

$23.85 / each

Enter location to check availability
Catalog Page #  1059 

Price $23.85 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Smooth Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 10"
  • Max. Jaw Opening 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
430CB
Straight Jaw
Cushion Grip
10"
2"

$36.95 / each

Enter location to check availability
Catalog Page #  1059 

Price $36.95 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Cushion Grip
  • Overall Length 10"
  • Max. Jaw Opening 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
421CB
Straight Jaw
Cushion Grip
9-1/2"
1-1/2"

$44.35 / each

Enter location to check availability
Catalog Page #  1059 

Price $44.35 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Cushion Grip
  • Overall Length 9-1/2"
  • Max. Jaw Opening 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
420CB
Straight Jaw
Cushion Grip
9-1/2"
1-1/2"

$38.30 / each

Enter location to check availability
Catalog Page #  1059 

Price $38.30 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Cushion Grip
  • Overall Length 9-1/2"
  • Max. Jaw Opening 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
430
Straight Jaw
Dipped
10"
2"

$23.85 / each

Enter location to check availability
Catalog Page #  1059 

Price $23.85 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 10"
  • Max. Jaw Opening 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
440
Straight Jaw
Dipped
12"
2-1/4"

$28.30 / each

Enter location to check availability
Catalog Page #  1059 

Price $28.30 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 12"
  • Max. Jaw Opening 2-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
460
Straight Jaw
Dipped
16-1/2"
4-1/4"

$46.85 / each

Enter location to check availability
Catalog Page #  1059 

Price $46.85 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 16-1/2"
  • Max. Jaw Opening 4-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
480
Straight Jaw
Dipped
20-1/4"
5-1/2"

$91.60 / each

Enter location to check availability
Catalog Page #  1059 

Price $91.60 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 20-1/4"
  • Max. Jaw Opening 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
424
Straight Jaw
Dipped
4-1/2"
1/2"

$23.99 / each

Enter location to check availability
Catalog Page #  1059 

Price $23.99 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 4-1/2"
  • Max. Jaw Opening 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
426
Straight Jaw
Dipped
6-1/2"
7/8"

$19.81 / each

Enter location to check availability
Catalog Page #  1059 

Price $19.81 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 6-1/2"
  • Max. Jaw Opening 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
428
Straight Jaw
Dipped
8"
1-1/2"

$21.47 / each

Enter location to check availability
Catalog Page #  1059 

Price $21.47 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 8"
  • Max. Jaw Opening 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
420
Straight Jaw
Dipped
9-1/2"
1-1/2"

$23.90 / each

Enter location to check availability
Catalog Page #  1059 

Price $23.90 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 9-1/2"
  • Max. Jaw Opening 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
432
V-Jaw
Dipped
10"
2"

$30.85 / each

Enter location to check availability
Catalog Page #  1059 

Price $30.85 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 10"
  • Max. Jaw Opening 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
442
V-Jaw
Dipped
12"
2-1/4"

$27.30 / each

Enter location to check availability
Catalog Page #  1059 

Price $27.30 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 12"
  • Max. Jaw Opening 2-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
GL12
V-Jaw
Dipped
12-1/2"
2-1/4"

$26.00 / each

Enter location to check availability
Catalog Page #  1059 

Price $26.00 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 12-1/2"
  • Max. Jaw Opening 2-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
463
V-Jaw
Dipped
16-1/2"
4-1/4"

$57.20 / each

Enter location to check availability
Catalog Page #  1059 

Price $57.20 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 16-1/2"
  • Max. Jaw Opening 4-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
483
V-Jaw
Dipped
20-1/4"
5-1/2"

$82.05 / each

Enter location to check availability
Catalog Page #  1059 

Price $82.05 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 20-1/4"
  • Max. Jaw Opening 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
412
V-Jaw
Dipped
6-1/2"
7/8"

$18.19 / each

Enter location to check availability
Catalog Page #  1059 

Price $18.19 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 6-1/2"
  • Max. Jaw Opening 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
GL6
V-Jaw
Dipped
6-1/2"
1-1/16"

$17.60 / each

Enter location to check availability
Catalog Page #  1059 

Price $17.60 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 6-1/2"
  • Max. Jaw Opening 1-1/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
GL10
V-Jaw
Dipped
9-1/2"
1-1/4"

$20.11 / each

Enter location to check availability
Catalog Page #  1059 

Price $20.11 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 9-1/2"
  • Max. Jaw Opening 1-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
422
V-Jaw
Dipped
9-1/2"
1-1/2"

$24.23 / each

Enter location to check availability
Catalog Page #  1059 

Price $24.23 / each

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 9-1/2"
  • Max. Jaw Opening 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms