Skip Content

DG
CHANNELLOCK

Steel Screwdriver with 6" Shank and 5/16" Keystone Slotted Tip

  • Item # 38RW45
  • My Part #
  • Mfr. Model # S566A
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdriver,Slotted,5/16x6",Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Screwdriver Tip Style Slotted, Keystone Slotted
  • Tip Style Group Slotted
  • Tip Size 5/16"
  • Handle Material Acetate
  • Shank Length 6"
  • Overall Length 10-3/4"
  • Tether Capable Not Tether Capable
  • ESD Safe No
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Handle Design Fluted
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
  • Standards ASME B107
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.