Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CHANNELLOCK

Steel Screwdriver with 4" Shank and T30 Star Tip

  • Item # 38RW53
  • My Part #
  • Mfr. Model # T304A
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Screwdriver with 4" Shank and T30 Star Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Star
  • Screwdriver Tip Style Star
  • Tip Size T30
  • Handle Material Acetate
  • Shank Length 4"
  • Overall Length 8-1/4"
  • Tether Capable Not Tether Capable
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Fluted
  • Shank Shape Round
  • Shank Material Steel
  • Finish Black Oxide
  • Standards ASME B107
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.