DV
CHANNELLOCK

End Cutting Nippers,13-3/4" Overall Length,51/64" Jaw Length,2-9/16" Jaw Width

  • Item # 38GU08
  • My Part #
  • Mfr. Model # 148-14
  • Catalog Page # N/A
  • UNSPSC # 27111521
End Cutting Nippers,13-3/4" Overall Length,51/64" Jaw Length,2-9/16" Jaw Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Cutting Nippers
  • Overall Length 13-3/4"
  • Jaw Length 51/64"
  • Jaw Width 2-9/16"
  • Cutting Edge Knife/Anvil
  • Cutting Capacity/Material 3/64" to 3/32" Hard Wire and Medium Hard Wire, 5/32" Soft Wire
  • Handle Type Dipped
  • Handle Color Channellock Blue(R)
  • Material PVC
  • Spring Return No
  • Standards ANSI
  • Features Cuts nails
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.