ST
CHANNELLOCK

Combination Wrench Set, Alloy Steel, Chrome, 6 Number of Tools

  • Item # 38UU85
  • My Part #
  • Mfr. Model # 38036
  • Catalog Page # N/A
  • UNSPSC # 27111714
Combination Wrench Set,  Alloy Steel,  Chrome,  6 Number of Tools close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Wrenches~Combination Wrench Sets


$55.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.53 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Combination Wrench Set
  • Material Alloy Steel
  • Finish Chrome
  • Number of Tools 6
  • Range of Head Sizes 5/16 in to 5/8 in, 8 mm to 16 mm
  • Head Offset Angle 0 Degrees
  • Head Type Standard
  • Container Type Storage Rack
  • Measurement Type SAE/Metric
  • Head Size 1/2 in, 10 mm, 11 mm, 13 mm, 14 mm, 16 mm, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9/16 in
  • Opening Type Rounded
  • Opening Angle (Deg.) 15 Degrees
  • Tether Style Not Tether Capable
  • Non-Magnetic No
  • Nonsparking No
  • Corrosion Resistant Yes
  • Anti-Slip Design No
  • Insulated No
  • Ratcheting Yes
  • Reversing No
  • Container Color Black, Gray
  • Box End Type 12-Point Box End
  • Number of Points 12
  • Head Thickness 1/4, 3/16, 5/16
  • Min. Arc Swing 3.6 Degrees
  • Range of Lengths 5 1/2 in to 8 in
  • Wrench Length Style Standard
  • Wrench Product Grouping Wrench Sets
  • Standards ANSI
  • Weight 1.51 lb
  • Handle Type Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Related Products