Skip Content

DG
CHANNELLOCK

Keystone Slotted/Phillips Screwdriver Set, Acetate, Number of Pieces: 6

  • Item # 38RW65
  • My Part #
  • Mfr. Model # SD-6A
  • Catalog Page # N/A
  • UNSPSC # 27111701
Keystone Slotted/Phillips Screwdriver Set, Acetate, Number of Pieces: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Screwdriver Set
  • Screwdriver Tip Style Keystone Slotted/Phillips
  • Tip Style Group Torx(R)
  • Tip Size #1
  • Handle Material Acetate
  • Shank Length 3" to 4"
  • Includes Slotted 3/16" x 3", 1/4" x 4", 1/4" x 6", Phillips #1 x 3", #2 x 4", #2 x 6"
  • Tether Capable Not Tether Capable
  • ESD Safe No
  • Nonsparking No
  • Handle Design Fluted
  • Number of Pieces 6
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
  • Standards ASME B107
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.