Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CHANNELLOCK

7" Groove Joint Nutbuster® Tongue and Groove Plier, 5/8" Max. Jaw Opening

  • Item# 10N544
  • Mfr. Model# 307
  • Catalog Page# 875
  • UNSPSC# 27112113
7" Groove Joint Nutbuster® Tongue and Groove Plier, 5/8" Max. Jaw Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $24.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant

View More

Technical Specs

  • Item Tongue and Groove Plier
  • Plier Jaw Style Nutbuster(R)
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 7"
  • Max. Jaw Opening 5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • No. of Jaw Positions 2
  • Jaw Length 1/2"
  • Material Steel
  • Finish Polished
  • Features Channel Lock Blue(R) Grips for Comfort, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Self Gripping Parrot Nose Design Ideal for Round Surfaces
  • Standards ANSI B107.23
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.