ST
CHANNELLOCK

5-PC Maintenance Tool Kit

  • Item # 1YHN1
  • My Part #
  • Mfr. Model # CBR-5A
  • Catalog Page # 839
  • UNSPSC # 27112112
5-PC Maintenance Tool Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.57 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.27 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Pliers,Wrenches
  • Item Maintenance Tool Kit
  • Number of Pieces 5
  • Number of Pliers 4
  • Number of Wrenches 1
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included Yes
  • Tool Storage Type Included Roll
  • Pliers Included 10" Tongue,8" Diagonal,8" Long Nose,9" Linesman,Groove Code Blue(R)
  • Wrenches Included 8" Adjustable
  • Includes 8" Long Nose, 8" Diagonal, 9" Linesman, 10" Tongue and Groove Code Blue(R)
  • Standards ANSI B107.23, B107.13, B107.11, B107.20M, B107.8
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.