Navigation Menu New

Access My Account, Order History, Lists and more here.

55YD54 5147 UNSPSC # 47131826

Odor Eliminators, Aerosol Spray Can, 18 oz, Foam, Unscented, PK 12

  • Item # 55YD54
  • Mfr. Model # 5147
  • UNSPSC # 47131826
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Odor Eliminators, Aerosol Spray Can, 18 oz, Foam, Unscented, PK 12

  • Item # 55YD54
  • Mfr. Model # 5147
  • UNSPSC # 47131826
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Deodorizer
  • Cleaner Chemical Product Grouping Odor Eliminators
  • Fragrance Unscented
  • Container Type Aerosol Spray Can
  • Container Size 18 oz
  • Recommended Dilution Ready to Use
  • Air Freshener Form Foam
  • Surfaces for Use On Carpet
  • Primary Chemical None
  • Ready to Use/Concentrated Ready to Use
  • Net Weight 18 oz
  • NSF Rating Not Rated
  • Product Series Chase

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top