Skip Content

DG
CHAMPION SPORTS

Whistle,Blk,Includes Lanyard,Plstic

  • Item # 45NM29
  • My Part #
  • Mfr. Model # BP601
  • Catalog Page # N/A
  • UNSPSC # 60131105
Whistle,Blk,Includes Lanyard,Plstic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Whistle
  • Material Plastic
  • Color Black
  • Includes Lanyard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.