Skip Content

ST
CHAMPION SPORTS

30 ft. x 3 ft. Volleyball Net

  • Item # 45NM19
  • My Part #
  • Mfr. Model # VN2
  • Catalog Page # 1316
  • UNSPSC # 49161613
Volleyball Net with Tension Straps,30ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for recreational leagues and gym classes that use volleyball nets on a regular basis, the Champion Sports 2.2mm Volleyball Net features a 2" white headband top that is outfitted with a nylon rope cable, ensuring this net will keep its shape and the 2.2 mm polyethylene netting will hold up to powerful shots.

• 4" vinyl square mesh
• 32' x 3'
• Color: black/white

View More

Technical Specs

  • Item Volleyball Net
  • Width 3 ft.
  • Length 30 ft.
  • Construction 4" Square Twine Mesh, 2" Binding On Top and Bottom
  • Features 2.2mm Polyethylene Netting, 4" Vinyl Square Mesh, 2" White Headband with A 38" Nylon Rope Cable, Net Size: 32" x 3"
  • For Use With Steel and Aluminum Volleyball Systems
  • Includes Net Tension Straps
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.