Skip Content

TP
CHAMPION SPORTS

23" x 24" x 37" Steel Game Ball Locker, Blue

  • Item # 45NL86
  • My Part #
  • Mfr. Model # LFX
  • Catalog Page # 1316
  • UNSPSC # 56101520
Game Ball Locker,23in.Lx24inWx37inH,Blu close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $341.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 45.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Champion Sports Lockable Ball Storage Locker holds up to 24 regulation size basketballs, soccer balls, or playground balls. Features a lockable hinge cover and all-steel construction to help ensure your items are safe. Blue powder-coated finish increases indoor and outdoor durability. 4 smooth-rolling, nonmarring casters protect the finish of your play surface and allow for convenient transport of equipment.

• Full size
• Assembly required

View More

Technical Specs

  • Item Game Ball Locker
  • Construction Steel
  • Color Blue
  • Holds Up to 12 Basketballs
  • Length 23"
  • Width 24"
  • Height 37"
  • Frame Powder Coated Steel
  • For Use With Basketballs, Soccer Balls, Playground Balls
  • Includes Lockable Hinge Cover, Non-Marring Caster
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.