Skip Content

NC
CHAMPION SPORTS

13" Leather Fielder's Glove

  • Item # 45NL98
  • My Part #
  • Mfr. Model # CBG950
  • Catalog Page # 1478
  • UNSPSC # 49161502
Fielder Glove,1.5 lb.,Leather,Size13in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An excellent choice for youth recreational leagues or physical education classes, the Champion Sports 13 Inch Leather & Nylon Baseball/Softball Glove is designed with soft leather front. Nylon mesh back glove does not need to be broken-in, unlike traditional leather gloves. Ultra lightweight and flexible, this baseball glove features an adjustable strap to fit any size youth.

• Unlike conventional leather, this glove is ready-to-use right out of the box
• Color: Black

View More

Technical Specs

  • Item Fielder's Glove
  • Features PE Fielder's Glove
  • Weight 1.5 lb.
  • Material Leather
  • Size 13"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.