Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHAMPION

Ducted Evaporative Cooler, 8500 cfm,

  • Item# 7K593
  • Mfr. Model# 7K593
  • Catalog Page# 3746
  • UNSPSC# 40101703
Ducted Evaporative Cooler,8500 cfm, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,329.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 372.08 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CHAMPION ducted evaporative cooler features a blower wheel design with self-aligning bearing for efficient, quiet operation. Easy-to-adjust and water-resistant water trough. Durable heavy-gauge galvanized steel cabinet. This industrial/commercial ducted unit with drive motor includes drive pulley, aspen fiber evaporative pad, motor, pump, float, and bleed-off kit. Down discharge, Single-phase, 115/208-230V.

AMCA rated. UL Classified.

View More

Technical Specs

  • Item Ducted Evaporative Cooler
  • Drive With
  • Air Flow 8500 cfm
  • Drive Type Belt
  • Speed 1
  • Motor HP 1
  • Voltage 115/208-230
  • Amps 16/8
  • Discharge Down
  • Width 41-1/4"
  • Depth 41-1/4"
  • Height 53-5/8"
  • Duct Opening Length 21-3/4"
  • Duct Opening Width 21-3/4"
  • Media Aspen
  • Pad Thickness 2"
  • Pump Voltage 230
  • Water Connection 3/8"
  • Water Capacity 17 gal.
  • Operating Weight 419 lb.
  • Material Steel
  • Finish Powder Coated
  • Color Cool Sand
  • Includes Single Speed Motor, Motor Pulley, 230V Pump, Float
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.