Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHAMPION

Ducted Evaporative Cooler, 7500to8500 cfm

  • Item# 5FTT7
  • Mfr. Model# 75/85SD
  • Catalog Page# 3746
  • UNSPSC# 40101703
Ducted Evaporative Cooler,7500to8500 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,565.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 329.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CHAMPION ducted evaporative cooler is designed for industrial and commercial cooling. Blower wheel design with self-aligning bearing for efficient, quiet operation. Easy-to-adjust and water-resistant water trough. Cabinet is made of heavy-gauge galvanized steel. Side discharge without drive motor.

View More

Technical Specs

  • Item Ducted Evaporative Cooler
  • Drive Without
  • Air Flow 7500 to 8500 cfm
  • Cooling Capacity 2000 to 4000 sq. ft.
  • Drive Type Belt
  • Speed Variable
  • Motor HP 3/4 or 1
  • Voltage 115
  • Discharge Side
  • Width 41-1/4"
  • Depth 41-1/4"
  • Height 53-5/8"
  • Duct Opening Length 21-3/4"
  • Duct Opening Width 21-3/4"
  • Media Aspen
  • Pad Thickness 2"
  • Pump Voltage 115
  • Power Cord Length 8 ft.
  • Water Connection 3/8"
  • Fill Type Hose
  • Operating Weight 450/456 lb.
  • Color Cool Sand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.