Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CHAMPION

1-Stage Oil-less Air Compressor Pump

  • Item# 6CJL0
  • Mfr. Model# CHPMOA01
  • Catalog Page# N/A
  • UNSPSC# 40151501
1-Stage Oil-less Air Compressor Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,186.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 130.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The cast-iron cylinder with a large aluminum cooling fan operates at low compressor speeds, allowing the crankshaft, cylinders, and heads to run cool.

View More

Technical Specs

  • Item Air Compressor Pump
  • Number of Stages 1
  • Lubrication Type Oil-less
  • HP 1
  • Free Air CFM @ Max. Pressure 2.7
  • Max. Pressure 100 psi
  • Number of Cylinders 1
  • NPT Outlet 1/2"
  • Pump RPM 575
  • Rotation CCW
  • Groove Section A
  • Groove Quantity 1
  • Flywheel Included Y
  • Flywheel Dia. 15"
  • Sheave Size @ 1725 RPM 4-61/64" O.D. (4-11/16"PD)
  • Bore Dia. 2-61/64"
  • Stroke Length 2-11/64"
  • Construction Cast Iron/Aluminum
  • Valve Type Disc
  • Mounting Pattern 3/8"
  • Overall Height 18-1/16"
  • Overall Width 15"
  • Overall Depth 15-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.