TP
CHAMPION

3 Phase - Electrical Horizontal Tank Mounted 1.00HP - Air Compressor Stationary Air Compressor, 60 g

  • Item # 6CJK1
  • My Part #
  • Mfr. Model # CHDMOA08
  • Catalog Page # N/A
  • UNSPSC # 40151601
3 Phase - Electrical Horizontal Tank Mounted 1.00HP - Air Compressor Stationary Air Compressor, 60 g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,008.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 460.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MTO Oilless Air Compressors
• Open dripproof motor Horizontal tank 100% duty cycle No start-up kit required Max. pressure: 100 psi
Include all components and accessories, including air-cooled aftercooler, mounted magnetic starter, and vibration isolators. Designed with a large aluminum cooling fan and cool-running crankcase, cylinders, and heads to allow operation at low compressor speeds. Oilless design is ideal for use in food technology, packaging and processing, and pharmaceutical applications.
All tanks are ASME certified.

View More

Technical Specs

  • Item - Air Compressor Stationary Air Compressor
  • HP - Air Compressor 1.00
  • Phase - Electrical 3
  • Input Voltage - Air Compressor 240VAC
  • Number of Stages - Air Compressor 1
  • Pump Location - Air Compressor Tank Mounted
  • Style - Air Compressor Duplex
  • Lubrication Type - Air compressor Oil Free
  • Free Air CFM @ Max. Pressure - Air Compressor 5.40
  • Tank Style - Air Compressor Horizontal
  • Tank Size - Air Compressor 60 gal.
  • Compressor Package Type Fully Packaged
  • Amps 6.24
  • Hz 60
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • dBA @ 3 Feet 71
  • Pump RPM 575
  • On Pressure Switch Setting 70
  • Off Pressure Switch Setting 100
  • Cylinder Material Cast Iron
  • Finish Enamel
  • Enclosure NEMA 1
  • Control Pressure Switch
  • Motor Type Open Dripproof
  • Overall Length 69-11/16"
  • Overall Width 28-1/2"
  • Overall Height 42-9/16"
  • Standards CAGI/PNEUROP PN2CPTC2, ASME, EISA
  • Includes Air Cooled Aftercooler, Manual Drain Valve, Motor Starter, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators
  • Item Electric Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.