Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LIFTMASTER

Residential Garage Door Opener, 1/2HP

  • Item# 11A451
  • Mfr. Model# PD212D
  • Catalog Page# N/A
  • UNSPSC# 30171512
Residential Garage Door Opener,1/2HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Garage Door Openers

Technical Specs

  • Item Garage Door Opener
  • Type Residential Trolley
  • Max. Door Height (Ft.) 7
  • Max. Door Width (Ft.) 16
  • Motor Type A/C
  • Motor HP 1/2
  • Voltage 110V, Single Phase
  • Reversal System Yes
  • Radio Receiver Yes
  • Standards UL 325 Compliant
  • Includes 2 Transmitters and 1 Multi-Function Control Panel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms