Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CHAMBERLAIN

Commercial Photo Eye System,Black/Gray

  • Item # 45GG01
  • My Part #
  • Mfr. Model # CPS-RPEN4GM
  • Catalog Page # N/A
  • UNSPSC # 30171512
Commercial Photo Eye System,Black/Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Commercial Photo Eye System
  • Type Safety Device
  • Construction Steel/Plastic
  • Operation Commercial and Industrial Grade
  • Color Black/Gray
  • Length 2"
  • Height 3-13/16"
  • Width 13/32"
  • For Use With CSL24VDC, CSW24VDC, LA5001PKGDC, LA500DC, LA500DCS
  • Includes Square Reflector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms