NH
CHALLENGER

Plug In Circuit Breaker, UBITB, Type A, Number of Poles 1, 30 Amps, 120VAC, Residential

  • Item # 15F782
  • My Part #
  • Mfr. Model # UBITBA130L
  • Catalog Page # 201
  • UNSPSC # 39121601
Plug In Circuit Breaker, UBITB, Type A, Number of Poles 1, 30 Amps, 120VAC, Residential close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This plug in circuit breaker has one phase, and is a replacement for obsolete load centers.

View More

Technical Specs

  • Item Plug In Circuit Breaker
  • Amps 30
  • Number of Poles 1
  • Circuit Breaker Type Residential
  • AC Voltage Rating 120VAC
  • DC Voltage Rating Not Rated
  • For Use With Challenger and Thomas and Betts Load Centers
  • Series UBITB, Type A
  • Terminal Connection Lug
  • Min. Wire Size 12 AWG
  • Max. Wire Size 12 AWG
  • Length 3.25"
  • Width 0.50"
  • Depth 2.50"
  • Standards UL Listed, ETL Listed
  • Max. AIR Rating 10 kA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.