TP
CHAINFLEX

Shielded Yes, Continuous Flexing Appliance Wiring Communication Cable, 25 ft, Gray, 16 (8 Pair)

  • Item # 2TZX5
  • My Part #
  • Mfr. Model # CF211-02-08-02-25
  • Catalog Page # 345
  • UNSPSC # 26121609
Shielded Yes,  Continuous Flexing Appliance Wiring Communication Cable,  25 ft,  Gray,  16 (8 Pair) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$182.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring finely stranded bare copper conductors, this oilproof, flame-retardant data cable has a highly flexible braided copper shield beneath a pressure extruded outer jacket.

View More

Technical Specs

  • Item - Data Cable Continuous Flexing Appliance Wiring Communication Cable
  • Fire Rating - Data Cable Appliance Wiring Material
  • Shielded Yes
  • Total Number of Conductors - Data Cable 16 (8 Pair)
  • Conductor Size - Data Cable 24 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 25 ft
  • Application - Communication Cable Access Control, Alarm Systems, Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Video Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type AWM
  • Package Type - Data Cable Spool
  • Nominal Outside Dia. 0.45 in
  • Jacket Material - Wire and Cable PVC
  • Temp. Range 23 Degrees to 158 Degrees F
  • Standards cRUus/ CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products