TP
CHAINFLEX

Shielded Yes, Continuous Flexing Appliance Wiring Communication Cable

  • Item # 2TZH1
  • My Part #
  • Mfr. Model # CF211-02-01-02
  • Catalog Page # 345
  • UNSPSC # 26121609
Shielded Yes,  Continuous Flexing Appliance Wiring Communication Cable close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$1.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.023 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This continuous flexing cable is oil and flame resistant, with finely stranded bundled bare copper wire conductors. The conductor pairs are braided in short pitch around a polymer core, which provides high tensile strength. The braided copper shield offers flexible protection beneath the pressure extruded outer jacket.

View More

Technical Specs

  • Item - Data Cable Continuous Flexing Appliance Wiring Communication Cable
  • Fire Rating - Data Cable Appliance Wiring Material
  • Shielded Yes
  • Total Number of Conductors - Data Cable 2 (1 Pair)
  • Conductor Size - Data Cable 24 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
  • Application - Communication Cable Alarm Systems, Audio Systems, Control Systems
  • Suggested Voltage Rating - Data Cable 300 V
  • NEC Article and Type AWM
  • Package Type - Data Cable Spool
  • Nominal Outside Dia. 0.2 in
  • Jacket Material - Wire and Cable PVC
  • Temp. Range 23 Degrees to 158 Degrees F
  • Standards cRUus/ CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products