Skip Content
TP
CHAINFLEX

Shielded Continuous Flexing Data Cable, 100 ft. Length, Gray Jacket Color

  • Item # 2WGX2
  • My Part #
  • Mfr. Model # CF211-05-03-02-100
  • Catalog Page # 352
  • UNSPSC # 26121609
Continuous Flexing Data Cable,6A,300V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $275.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring finely stranded bare copper conductors, this oilproof, flame-retardant data cable has a highly flexible braided copper shield beneath a pressure extruded outer jacket.

View More

Technical Specs

  • Item Continuous Flexing Data Cable
  • Number of Conductors 3 pr.
  • Shielded / Unshielded Shielded
  • Length 100 ft.
  • Jacket Color Gray
  • Conductor Size 20 AWG
  • Nominal Outside Dia. 0.35"
  • Temp. Range 23 Degrees to 158 Degrees F
  • Standards cRUus/ CE
  • Jacket Material PVC
  • Wire Size 20 AWG
  • Wire Size - Wire and Cable 20 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.