Skip Content

DG
CHAINFLEX

Shielded Continuous Flexing Data Cable, 100 ft. Length, Gray Jacket Color

  • Item # 2WGW3
  • My Part #
  • Mfr. Model # CF211-02-04-02-100
  • Catalog Page # 339
  • UNSPSC # 26121609
Continuous Flexing Data Cable,3A,300V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring finely stranded bare copper conductors, this oilproof, flame-retardant data cable has a highly flexible braided copper shield beneath a pressure extruded outer jacket.

View More

Technical Specs

  • Item Continuous Flexing Data Cable
  • Number of Conductors 4 pr.
  • Shielded / Unshielded Shielded
  • Length 100 ft.
  • Jacket Color Gray
  • Conductor Size 24 AWG
  • Nominal Outside Dia. 0.31"
  • Temp. Range 23 Degrees to 158 Degrees F
  • Standards cRUus/ CE
  • Jacket Material PVC
  • Wire Size 24 AWG
  • Wire Size - Wire and Cable 24 AWG
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products