Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CHAINFLEX

Shielded Continuous Flexing Data Cable, 25 ft. Length, Gray Jacket Color

  • Item # 2TZW9
  • My Part #
  • Mfr. Model # CF211-02-02-02-25
  • Catalog Page # 339
  • UNSPSC # 26121609
Shielded Continuous Flexing Data Cable, 25 ft. Length, Gray Jacket Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring finely stranded bare copper conductors, this oilproof, flame-retardant data cable has a highly flexible braided copper shield beneath a pressure extruded outer jacket.

View More

Technical Specs

  • Shielded Yes
  • Conductor Size - Data Cable 24 AWG
  • Jacket Color Gray
  • Spool Length 25 ft.
  • Nominal Outside Dia. 0.28"
  • Jacket Material - Wire and Cable PVC
  • Temp. Range 23 Degrees to 158 Degrees F
  • Standards cRUus/ CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products