Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CHAINFLEX

Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Unshielded Tr

  • Item # 2TZD3
  • My Part #
  • Mfr. Model # CF130US-15-04
  • Catalog Page # 339
  • UNSPSC # 26121629
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Unshielded Tr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.077 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oil- and flame-resistant, this cable is not recommended for applications that include long travel or gliding. Fine wire stranded conductor. Inner jacket has gusset-filling pressure extruded.

View More

Technical Specs

  • Item Continuous Flexing Tray Cable
  • Number of Conductors 4
  • Wire Size - Wire and Cable 16 AWG
  • Cable Type - Wire and Cable Continuous Flexing
  • Jacket Material - Wire and Cable PVC
  • Wire Color Black with White Numbers, (1) Green/Yellow
  • Shielded / Unshielded Unshielded
  • Conductor Material Bare Copper
  • Spool Length Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
  • Nominal Outside Dia. 0.36"
  • Jacket Color Gray
  • Max. Amps 18
  • Max. Voltage 600V
  • Temp. Range 23 Degrees to 176 Degrees F
  • Features Oil Resistant and Flame Resistant
  • Standards UL TC/ MTW CSA AWM FT4/ CE
  • Wire and Cable Item Tray Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.