Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CHAINFLEX

Continuous Flexing Control Cable, 19 Max. Amps, 300V Max. Voltage, 14 AWG Wire Size

  • Item# 24C028
  • Mfr. Model# CF77-UL-25-07-100
  • Catalog Page# 352
  • UNSPSC# 26121603
Continuous Flexing Control Cable, 19 Max. Amps, 300V Max. Voltage, 14 AWG Wire Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $837.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for high load requirements, this continuous flexing control cable resists oil, coolant, hydrolysis, and microbes. The conductor consists of bare copper fine-wire strands. The center core provides high tensile strength beneath the pressure extruded outer jacket.

View More

Technical Specs

  • Item Continuous Flexing Control Cable
  • Wire Size 14 AWG
  • Number of Conductors 7
  • Spool Length 100 ft.
  • Max. Amps 19
  • Max. Voltage 300V
  • Nominal Outside Dia. 0.49"
  • Jacket Color Gray
  • Wire Color Black with White Numbers, (1) Green/Yellow
  • Min. Bend Radius 7.5 x O.D.
  • Shielded / Unshielded Unshielded
  • Conductor Material Copper
  • Jacket Material Polyurethane
  • Temp. Range -31 Degrees to 176 Degrees F
  • Features Oil and Coolant Resistant, Flame Retardant, Notch Proof and PVC and Halogen Free
  • Standards cRUus/CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.