TP
CHAINFLEX

100 ft. Shielded Continuous Flexing Control Cable, Green, Max. Amps 5

  • Item # 2WGK5
  • My Part #
  • Mfr. Model # CF6-05-07-100
  • Catalog Page # 339
  • UNSPSC # 26121603
100 ft. Shielded Continuous Flexing Control Cable, Green, Max. Amps 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $521.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This continuous flexing control cable is oil and flame resistant, with finely stranded bundled bare copper wire conductors. The center core provides high tensile strength. The braided copper shield offers flexible protection beneath the pressure extruded outer jacket.

View More

Technical Specs

  • Item Continuous Flexing Control Cable
  • Wire Size 20 AWG
  • Number of Conductors 7
  • Spool Length 100 ft.
  • Max. Amps 5
  • Max. Voltage 600V
  • Nominal Outside Dia. 0.43"
  • Jacket Color Green
  • Wire Color Black with White Numbers, (1) Green/Yellow
  • Min. Bend Radius 7.5 x O.D.
  • Shielded / Unshielded Shielded
  • Conductor Material Copper
  • Jacket Material PVC
  • Temp. Range 23 Degrees to 158 Degrees F
  • Features Oil Resistant and Flame Resistant
  • Standards cRUus/ CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.