Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CH HANSON

Street Marking Adhesive, White, Right Combo Arrow, 157" Overall Length, 86" Overall Width

  • Item# 23XL32
  • Mfr. Model# 66204
  • Catalog Page# N/A
  • UNSPSC# 31211508
Street Marking Adhesive, White, Right Combo Arrow, 157" Overall Length, 86" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Street Marking Adhesive
  • Legend Right Combo Arrow
  • Overall Length 157"
  • Overall Width 86"
  • Thickness 1/8"
  • Material Briteline HDX Intersection 2000
  • Color White
  • Application Method Air and Surface Temperature: 50 Degrees F. Minimum and Rising. Overnight Air Temperature: 40 Degrees F Minimum. The Night Before Application Surface Must Be Completely Dry and Clean of All Foreign Contaminating Material Such As Oil and Grease, Salt, Dust and Loose Material. Don't Apply to Joints Seams or Deteriorating Surfaces. for Best Results Do Not Overlap The Material and Use A Tamping Cart After Application to Ensure Bonding to Surface.
  • Shelf Life 10 Years
  • Standards DOT
  • Number of Pieces 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms