Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
C.H. HANSON

Square,Folding,16in

  • Item # 1FC51
  • My Part #
  • Mfr. Model # 04516
  • Catalog Page # 881
  • UNSPSC # 27111803
Square,Folding,16in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding A Square/Layout Tool
  • Material Aluminum
  • Finish Gold Anodized
  • Size 16"
  • Graduations 1/32"
  • Features Positive Locking in Open Position, Collapses to Store in Tool Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.