Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CH HANSON

Letter Label, Q, 96H x 16 in. W, White

  • Item# 23XK95
  • Mfr. Model# 66156
  • Catalog Page# N/A
  • UNSPSC# 60111304
Letter Label,Q,96H x 16 in. W,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Letters and Numbers

Technical Specs

  • Item Letter Label
  • Character Q
  • Character Height 96"
  • Character Width 16"
  • Color White
  • Material Rubber Mesh
  • Number of Cards 1
  • Overall Height 96"
  • Overall Width 16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms