Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CH HANSON

Electronic Measuring Wheel, 13 In

  • Item# 2GYA4
  • Mfr. Model# 11248
  • Catalog Page# N/A
  • UNSPSC# 41111616
Electronic Measuring Wheel,13 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Measuring Wheels

Technical Specs

  • Item Electronic Measuring Wheel
  • Type Spoked
  • Wheel Circumference 3.4 ft.
  • Wheel Dia. 13"
  • Measuring Range 10,000 ft.
  • Handle Extended L 39"
  • Color Safety Red
  • Material Aluminum and High Impact Plastic
  • Length 39"
  • Width 8"
  • Depth 13"
  • Net Weight 64.0 oz.
  • Function Adds And Subtracts, Folds For Storage And Transport
  • Features Electronic Backlit Display Converts Feet, Yards and Meters With Touch of a Button
  • Application For Landscaping, Surveying, Utilities
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms