Skip Content

 
TM
GRAINGER APPROVED

Detectable Underground Tape, Caution Buried Water Line

Detectable Underground Tape, Caution Buried Water Line close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Underground Warning Tape 
  • Item Detectable Underground Tape 
  • Legend Caution Buried Water Line 
  • Color Blue/Black 
  • Roll Length 1000 ft. 
  • Thickness 5 mil 
  • Material Plastic Encased Aluminum Foil 
Roll Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Roll Width
Price
Qty
Please use Qty box to add item(s) to cart.
16600
2"

$46.90 / each

Enter location to check availability
Catalog Page #  2334 

Price $46.90 / each

Technical Specs

  • Sub-Category Underground Warning Tape
  • Item Detectable Underground Tape
  • Legend Caution Buried Water Line
  • Color Blue/Black
  • Roll Width 2"
  • Roll Length 1000 ft.
  • Thickness 5 mil
  • Material Plastic Encased Aluminum Foil
16602
6"

$72.85 / each

Enter location to check availability
Catalog Page #  2334 

Price $72.85 / each

Technical Specs

  • Sub-Category Underground Warning Tape
  • Item Detectable Underground Tape
  • Legend Caution Buried Water Line
  • Color Blue/Black
  • Roll Width 6"
  • Roll Length 1000 ft.
  • Thickness 5 mil
  • Material Plastic Encased Aluminum Foil
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More