Skip Content
WG
CH HANSON

Auto Locking Curved Jaw Plier, 9.125" Length, 2" Jaw Capacity

  • Item # 9XCF3
  • Mfr. Model # 10100
  • Catalog Page # N/A
  • UNSPSC # 27112128
Auto Locking Curved Jaw Plier, 9.125" Length, 2" Jaw Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Auto Locking Curved Jaw Plier
  • Wire Cutter Yes
  • Length 9.125"
  • Jaw Capacity 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 11/64"
  • Jaw Width 29/64"
  • Jaw Release Lever One Hand Operation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms