Skip Content
TP
CERATIZIT

Diamond Turning Insert, VNMG, 332, M34-CTP5115

  • Item # 38AH91
  • My Part #
  • Mfr. Model # 11533078
  • Catalog Page # 2372
  • UNSPSC # 23171618
Turning Insert,VNMG 332EN-M34 CTP5115 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.60 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.225 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Removable Ceritizit turning insert can rotate or flip inserts without disturbing the geometry of the tool you’re using. Carbide turning insert can present fresh cutting edges when one becomes dull without tool grinding, setup changes, or entering new values into a computer numerical control program. Use carbide insert with single-point cutting tools to help complete applications from roughing to fine-finishing cuts. Negative rake.

View More

Technical Specs

  • Item Turning Insert
  • Insert Shape Diamond
  • Insert Style VNMG
  • Insert Size 332
  • Chip-Breaker M34
  • Grade CTP5115
  • Insert Application Medium
  • Workpiece Compatibility Super Alloy (S)
  • Relief Angle 0 Degrees
  • Inscribed Circle 9.52mm
  • Insert Thickness 4.76mm
  • Nose Radius 0.8mm
  • ANSI Number VNMG 332EN-M34 CTP5115
  • Insert Material Carbide
  • Coating PVD
  • Cutting Direction Neutral
  • For Use With Multiple Tool Holders
  • No. of Edges 4
  • Mounting Hole Dia. 0.150"
  • Mounting Style Pin/Clamp
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.