Skip Content

TP
CEP

Three Phase Portable Power Station, 480VAC Input Voltage, 120 to 208VAC Output Voltage, 15 kVA Ratin

  • Item # 3GUL2
  • My Part #
  • Mfr. Model # 6210PDC15-2
  • Catalog Page # 406
  • UNSPSC # 39121002
Three Phase Portable Power Station, 480VAC Input Voltage, 120 to 208VAC Output Voltage, 15 kVA Ratin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,307.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 494.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy duty cart features a stainless steel enclosure.

View More

Technical Specs

  • Item Portable Power Station
  • Phase Three
  • Input Voltage 480VAC
  • Output Voltage 120 to 208VAC
  • kVA Rating 15
  • Output Connection (2) L6-30R 250V Non-GFCI and (10) 5-20R 125V GFCI Receptacles
  • Mounting Cart
  • Hz 60
  • Amps 50
  • Input Connection Hard Wired
  • Input Protection 30A Fused Disconnect
  • Secondary Protection 50A 3P Circuit Breaker
  • Enclosure Material Stainless Steel
  • Color Silver/Black
  • NEMA Rating 3R
  • Overall Height 57.24"
  • Overall Width 25.00"
  • Overall Depth 32.86"
  • Standards UL Listed/CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.