Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
CEP

100 ft. Indoor/Outdoor 120/240V Extension Cord, 30 Max. Amps, Black

  • Item# 14N228
  • Mfr. Model# 6410
  • Catalog Page# 533
  • UNSPSC# 26121636
100 ft. Indoor/Outdoor 120/240V Extension Cord, 30 Max. Amps, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $718.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The extension cord brings electric power beyond the source, to places that are difficult to reach or where outlets may be scarce.

View More

Technical Specs

  • Item Extension Cord
  • Indoor/Outdoor Indoor/Outdoor
  • Cord Length 100 ft.
  • Gauge/Conductor 10/4
  • Max. Amps 30
  • Voltage 120/240
  • NEMA Plug Configuration L14-30P
  • NEMA Receptacle Configuration L14-30R
  • Number of Outlets 1
  • Jacket Material Rubber
  • NEC Cord Designation SOW
  • Jacket Color Black
  • Shape Round
  • Nominal Outside Dia. 0.715"
  • Temp. Range -40 Degrees to 194 Degrees F
  • Power Indicator No
  • Standards UL
  • Description/Special Features Extension
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.