Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CEP

Power Distribution Box, 120/240VAC Voltage Rating, 50 Amps, Number of Poles: 2

  • Item # 3GUJ1
  • Mfr. Model # 8706GU
  • Catalog Page # 423
  • UNSPSC # 39121308
Power Distribution Box, 120/240VAC Voltage Rating, 50 Amps, Number of Poles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $679.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 39.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power distribution box is useful in many applications, as it can be used in wet locations, features heavy-duty impact, and has a flame-resistant weatherproof cover.

View More

Technical Specs

  • Item Power Distribution Box
  • Voltage Rating 120/240VAC
  • Amps 50
  • Inlet Twist Lock 50A @ 125/250VAC
  • Outlet (6) 5-20R GFCI, (1) L6-30R
  • Number of Poles 2
  • Number of Wires 4
  • Color Yellow
  • Material of Construction Heavy-Duty Steel
  • Enclosure Rating NEMA 3R
  • Features 1-Phase, Manual GFCI With Legs
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.