Skip Content

 
CEP

Cart Light

Cart Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Temporary Job Site Light 
  • Light Distribution Flood 
  • Voltage 120VAC 
  • Color Yellow 
  • Safety Rated Not Safety Rated 
Lamp Type
Please Select
Number of Lamp Heads
Please Select
Lamp Watts
Please Select
Lumens
Please Select
Base Style
Please Select
Job Site Lighting Max. Height
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Number of Lamp Heads
Lamp Watts
Lumens
Base Style
Job Site Lighting Max. Height
Price
Qty
Please use Qty box to add item(s) to cart.
5309
HID
1
1000
110,000
Cart
120"

$1,079.00 / each

Enter location to check availability
Catalog Page #  535 

Price $1,079.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type HID
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 1000
  • Lumens 110,000
  • Color Yellow
  • Base Style Cart
  • Job Site Lighting Max. Height 120"
  • Safety Rated Not Safety Rated
5322
HID
2
1000
220,000
Cart
144"

$2,158.00 / each

Enter location to check availability
Catalog Page #  535 

Price $2,158.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type HID
  • Number of Lamp Heads 2
  • Voltage 120VAC
  • Lamp Watts 1000
  • Lumens 220,000
  • Color Yellow
  • Base Style Cart
  • Job Site Lighting Max. Height 144"
  • Safety Rated Not Safety Rated
97120
LED
1
6.6
500
Magnetic
2-1/2"

$73.25 / each

Enter location to check availability
Catalog Page #  535 

Price $73.25 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 6.6
  • Lumens 500
  • Color Yellow
  • Base Style Magnetic
  • Job Site Lighting Max. Height 2-1/2"
  • Safety Rated Not Safety Rated
5270
LED
3
51
3000
Floor Stand
86"

$203.75 / each

Enter location to check availability
Catalog Page #  NA

Price $203.75 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 3
  • Voltage 120VAC
  • Lamp Watts 51
  • Lumens 3000
  • Color Yellow
  • Base Style Floor Stand
  • Job Site Lighting Max. Height 86"
  • Safety Rated Not Safety Rated
5220
LED
3
51
3000
Floor Stand

$173.75 / each

Enter location to check availability
Catalog Page #  NA

Price $173.75 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 3
  • Voltage 120VAC
  • Lamp Watts 51
  • Lumens 3000
  • Color Yellow
  • Base Style Floor Stand
  • Safety Rated Not Safety Rated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More