Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CEP

1000W Metal Halide Temporary Job Site Light, Yellow, 120VAC

  • Item# 14V996
  • Mfr. Model# 5309
  • Catalog Page# 659
  • UNSPSC# 39112002
1000W Metal Halide Temporary Job Site Light, Yellow, 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,757.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 111.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Work Lights

• Corrosion- and impact-resistant 6-ft. SJTOW cords included
All lights include heavy-duty magnets and eyebolt. Polycarbonate lens and fiberglass-reinforced polyester housing are nonconductive. Great for use in aircraft construction, automotive repair, and other maintenance and construction areas.
Utility Tripod Light Stands

• 120V
Sturdy, portable stands have a simple twist-lock function to allow adjustment. All include cord guides and die-cast safety yellow aluminum housing.
Portable Lights and Cart

View More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Metal Halide
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 1000
  • Lumens 110,000
  • Color Yellow
  • Base Style Cart
  • Lamp Included No
  • Rated Life 10,000 hr.
  • Cord Length 8 ft.
  • NEC Cord Designation SOW
  • NEMA Plug Configuration 5-15P
  • Gauge/Conductor 12/3
  • Guard Type None
  • Magnetic Pull No
  • Max. Height 120"
  • Replacement Lamp Mfr. No. 5910
  • Features Aluminum Housing and Finish, Corrosion Resistant, White Indicator Light, 30" Length
  • Standards ETL UL 153
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.