Skip Content

TP
CEP

90 ft. 120/208VAC Indoor, Outdoor Feed Through Power Stringer, Black; No. of Outlets: 6

  • Item # 14N237
  • My Part #
  • Mfr. Model # 6229GF
  • Catalog Page # 406
  • UNSPSC # 26121636
Extension Cord,90ft,12/5,20A,SOW,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,284.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The extension cord brings electric power beyond the source, to places that are difficult to reach or where outlets may be scarce.

View More

Technical Specs

  • Item Feed Through Power Stringer
  • Number of Outlet Boxes 3
  • Number of Outlets 6
  • Cord Length - Ext. Cords and Outlet Strips 90 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips L21-20P
  • NEMA Receptacle Configuration 5-20R
  • Distance Between Boxes 30 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/5
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees to 194 Degrees F
  • Indoor/Outdoor Indoor,Outdoor
  • Voltage - Ext. Cords and Outlet Strips 120/208VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOW
  • Jacket Color Black
  • Shape - Ext. Cords and Outlet Strips Round
  • Jacket Material - Ext. Cords and Outlet Strips Rubber
  • Item - Ext. Cords and Outlet Strips Feed Through Power Stringer
  • Color Black
  • Nominal Outside Dia. 0.73"
  • Power Indicator No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.