C3
CEP

50 ft. Indoor, Outdoor Extension Cord; Max Amps: 20.0, Number of Outlets: 1, Black

  • Item # 14N231
  • My Part #
  • Mfr. Model # 6416
  • Catalog Page # 406
  • UNSPSC # 26121636
50 ft. Indoor, Outdoor Extension Cord; Max Amps: 20.0, Number of Outlets: 1, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $296.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The extension cord brings electric power beyond the source, to places that are difficult to reach or where outlets may be scarce.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Extension Cord
  • Indoor/Outdoor Indoor,Outdoor
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/4
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Voltage - Ext. Cords and Outlet Strips 120/240VAC
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips L14-20P
  • NEMA Receptacle Configuration L14-20R
  • Number of Outlets 1
  • Jacket Color Black
  • Jacket Material - Ext. Cords and Outlet Strips Rubber
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOW
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees to 194 Degrees F
  • Power Indicator No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
  • Nominal Outside Dia. 0.65"
  • Standards UL
  • Description/Special Features Extension
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.