Skip Content
ST
CENTURY

1/2 HP Unit Heater Motor,Permanent Split Capacitor,1140 Nameplate RPM,115/208-230 Voltage

  • Item # 4HCH7
  • My Part #
  • Mfr. Model # 733A
  • Catalog Page # 58
  • UNSPSC # 26101602
Unit Htr Motor,1/2,1140,115/208-230,48Y close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $346.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use with unit heaters and other shaft-mounted fan and blower equipment in dusty, dirty, noncombustible environments.

View More

Technical Specs

  • Item Unit Heater Motor
  • Motor Application HVAC/R
  • Motor Sub Application Unit Heater
  • Motor Design Permanent Split Capacitor
  • HP 1/2
  • Nameplate RPM 1140
  • Voltage 115/208-230
  • Frame 48Y
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Cradle Base
  • No. of Speeds 1
  • Hz 60
  • Phase 1
  • Full Load Amps 5.6/2.5-2.8
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Overall Length 12-7/8"
  • Length Less Shaft 8-3/8"
  • Shaft Dia. 1/2"
  • Shaft Length 4-1/2"
  • Body Dia. 5-7/8"
  • Ring Dia. 2-1/4"
  • Ring to Ring Center 7-7/8"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • RPM Range 1101-1200
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
  • Includes 10 MFD 370 VAC Capacitor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.