Navigation Menu New

Access My Account, Order History, Lists and more here.

5PE33 B978 UNSPSC # 26101602

Tap image to zoom.

Roll over image to zoom.

Pool Pump Motor, 1/4, 2 HP, Permanent Split Capacitor, 6.5 in, Nameplate RPM 3,450/1,725

  • Item # 5PE33
  • Mfr. Model # B978
  • UNSPSC # 26101602
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Pool Pump Motor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Phase Single
  • Motor Design Permanent Split Capacitor
  • HP 1/4, 2
  • Nameplate RPM 3,450/1,725
  • No. of Speeds 2
  • Voltage 230V AC
  • Full Load Amps 10.6/3.2
  • Frame 56C
  • Usable @ 208V No
  • Usable @ 200V No
  • Max. SF Amps 10.6
  • Hz 60
  • Motor Service Factor 1.2
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Frame Material Steel
  • Finish Black
  • Shaft Dia. 5/8 in
  • Shaft Length 2 1/16 in
  • Shaft Material AISI 1215 Steel
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Height 11 in
  • Overall Length 13 1/16 in
  • Length Less Shaft 11 in
  • Body Dia. 6.5 in
  • Weight 36 lb
  • Motor Efficiency Group Standard Efficient
  • Standards CSA (LR43341/LR94643), UL (E44549/E25022), UL 1081 Approvable
Back to Top