Navigation Menu New

Access My Account, Order History, Lists and more here.

5PE18 SQS1202R UNSPSC # 26101602

Tap image to zoom.

Roll over image to zoom.

Pool Pump Motor, 1/3, 2 HP, Permanent Split Capacitor, 5.6 in, Nameplate RPM 3,450/1,725

  • Item # 5PE18
  • Mfr. Model # SQS1202R
  • UNSPSC # 26101602
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Pool Pump Motor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Phase Single
  • Motor Design Permanent Split Capacitor
  • HP 1/3, 2
  • Nameplate RPM 3,450/1,725
  • No. of Speeds 2
  • Voltage 230V AC
  • Full Load Amps 11.3/3.3
  • Frame 48Y
  • Usable @ 208V No
  • Usable @ 200V No
  • Hz 60
  • Motor Service Factor 1.3
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Max. Ambient Temp. 50 Degrees C
  • Duty Cycle Continuous
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Frame Material Steel
  • Shaft Dia. 5/8 in
  • Shaft Length 15/16 in
  • Shaft Material Stainless Steel
  • Motor Shaft Design Threaded
  • Motor Bearings Ball
  • Height 5 5/8 in
  • Overall Length 14 1/2 in
  • Length Less Shaft 13 5/8 in
  • Body Dia. 5.6 in
  • Weight 43 lb
  • Motor Efficiency Group Energy Efficient
  • Standards California Energy Commission Appliance Regulations 2008, UL 1081
Country of Origin Mexico. Country of Origin is subject to change.
Back to Top