Navigation Menu New

Access My Account, Order History, Lists and more here.

5PB49 BN36 UNSPSC # 26101602

Tap image to zoom.

Roll over image to zoom.

Pool Pump Motor, 1/10, 3/4 HP, Split-Phase, 5.8 in, Nameplate RPM 3,450/1,725, 48Y Frame

  • Item # 5PB49
  • Mfr. Model # BN36
  • UNSPSC # 26101602
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Pool Pump Motor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Phase Single
  • Motor Design Split-Phase
  • HP 1/10, 3/4
  • Nameplate RPM 3,450/1,725
  • No. of Speeds 2
  • Voltage 115V AC
  • Full Load Amps 8.8/2.6
  • Frame 48Y
  • Usable @ 208V No
  • Usable @ 200V No
  • Hz 60
  • Motor Service Factor 1
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Thru Bolt
  • Motor Mounting Position Horizontal
  • Motor Frame Material Steel
  • Finish Black
  • Shaft Dia. 1/2 in
  • Shaft Length 2 5/16 in
  • Shaft Material Steel
  • Motor Shaft Design Threaded
  • Bolt Circle Dia. 5 1/8 in
  • Motor Bearings Ball
  • Height 9 1/2 in
  • Overall Length 12 1/16 in
  • Length Less Shaft 9 3/4 in
  • Body Dia. 5.8 in
  • Weight 23 lb
  • Standards 1563 Approvable, UL 1081
  • Includes 12:00 and 3:00 O'Clock Conduit Entries, Four #8-32 Extended Shaft-End Thru-Bolts on 5.146" Bolt Circle
Back to Top