Navigation Menu New

Access My Account, Order History, Lists and more here.

16U463 B2979 UNSPSC # 26101602

Tap image to zoom.

Roll over image to zoom.

Pool Pump Motor, 1/4, 2 HP, Permanent Split Capacitor, Nameplate RPM 3,450/1,725, 56J Frame

  • Item # 16U463
  • Mfr. Model # B2979
  • UNSPSC # 26101602
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Pool Pump Motor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Phase Single
  • Motor Design Permanent Split Capacitor
  • HP 1/4, 2
  • Nameplate RPM 3,450/1,725
  • No. of Speeds 2
  • Voltage 230V AC
  • Full Load Amps 10/2.1
  • Frame 56J
  • Usable @ 208V No
  • Usable @ 200V No
  • Max. SF Amps 10
  • Hz 60
  • Motor Service Factor 1.2
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Max. Ambient Temp. 50 Degrees C
  • Duty Cycle Continuous
  • Motor Shaft Rotation CW
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Frame Material Steel
  • Finish Black
  • Shaft Dia. 5/8 in
  • Shaft Length 2 11/16 in
  • Shaft Material 303 Stainless Steel
  • Motor Shaft Design Threaded
  • Bolt Circle Dia. 5 13/16 in
  • Motor Bearings Ball
  • Height 11 in
  • Overall Length 13 9/16 in
  • Length Less Shaft 10 15/16 in
  • Weight 36 lb
  • Motor Efficiency Group Standard Efficient
  • Standards CSA, UL
Back to Top