Navigation Menu New

Access My Account, Order History, Lists and more here.

16U439 B2980 UNSPSC # 26101602

Tap image to zoom.

Roll over image to zoom.

Pool Pump Motor, 1/10, 3/4 HP, Capacitor-Start/Run, Nameplate RPM 3,450/1,725, 56Y Frame

  • Item # 16U439
  • Mfr. Model # B2980
  • UNSPSC # 26101602
  • Catalog Page # 25 25
Country of Origin Mexico. Country of Origin is subject to change.

This 2-compartment, capacitor-start motor can be used as an equivalent replacement for most popular pool and spa manufacturers' pumps. Must equal or exceed service factor and HP for proper replacement. Auto thermal protection protects against damage from overheating. Ball bearings. UL Recognized and CSA Certified.

Technical Specs

  • Item Pool Pump Motor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Phase Single
  • Motor Design Capacitor-Start/Run
  • HP 1/10, 3/4
  • Nameplate RPM 3,450/1,725
  • No. of Speeds 2
  • Voltage 230V AC
  • Full Load Amps 5.8/0.9
  • Frame 56Y
  • Usable @ 208V No
  • Usable @ 200V No
  • Max. SF Amps 5.8
  • Hz 60
  • Motor Service Factor 1.67
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Max. Ambient Temp. 50 Degrees C
  • Duty Cycle Continuous
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Frame Material Steel
  • Finish Black
  • Shaft Dia. 5/8 in
  • Shaft Length 15/16 in
  • Shaft Material 303 Stainless Steel
  • Motor Shaft Design Threaded
  • Bolt Circle Dia. 7 1/8 in
  • Motor Bearings Ball
  • Height 11 in
  • Overall Length 13 1/8 in
  • Length Less Shaft 12 3/16 in
  • Weight 31 lb
  • Motor Efficiency Group Energy Efficient
  • Standards CSA (LR4642), UL (E44549)

This 2-compartment, capacitor-start motor can be used as an equivalent replacement for most popular pool and spa manufacturers' pumps. Must equal or exceed service factor and HP for proper replacement. Auto thermal protection protects against damage from overheating. Ball bearings. UL Recognized and CSA Certified.

Back to Top