Navigation Menu New

Access My Account, Order History, Lists and more here.

16U428 SDS1102 UNSPSC # 26101602

Tap image to zoom.

Roll over image to zoom.

Pool Pump Motor, 1, 1/10 HP, Capacitor-Start, 5.7 in, Nameplate RPM 3,450/1,725, 56Z Frame

  • Item # 16U428
  • Mfr. Model # SDS1102
  • UNSPSC # 26101602
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

This replacement motor can be used with most leading brands of tub, spa, and above-ground pool pumps with threaded-shaft drives. 12 and 3 o'clock conduit entries provide wiring flexibility. UL Recognized.

Technical Specs

  • Item Pool Pump Motor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Phase Single
  • Motor Design Capacitor-Start
  • HP 1, 1/10
  • Nameplate RPM 3,450/1,725
  • No. of Speeds 2
  • Voltage 115V AC
  • Full Load Amps 10.4/3.6
  • Frame 56Z
  • Usable @ 208V No
  • Usable @ 200V No
  • Hz 60
  • Motor Service Factor 1
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Max. Ambient Temp. 50 Degrees C
  • Duty Cycle Continuous
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Frame Material Steel
  • Finish Black
  • Shaft Dia. 1/2 in
  • Shaft Length 2 5/16 in
  • Shaft Material Stainless Steel
  • Motor Shaft Design Threaded
  • Bolt Circle Dia. 5 3/16 in
  • Motor Bearings Ball
  • Height 8 9/16 in
  • Overall Length 12 11/16 in
  • Length Less Shaft 10 5/16 in
  • Body Dia. 5.7 in
  • Weight 32 lb
  • Motor Efficiency Group Energy Efficient
  • Standards California Energy Commission Appliance Regulations 2008, CSA, UL

This replacement motor can be used with most leading brands of tub, spa, and above-ground pool pumps with threaded-shaft drives. 12 and 3 o'clock conduit entries provide wiring flexibility. UL Recognized.

Back to Top